Absorbent Granules for Chemical & Oil 30L
Hover to enlarge the image

Absorbent Granules for Chemical & Oil 30L

Order Code:
MPN:

Product Description

Lightweight and easy to use, Spill-Aid™ Absorbent Granules are fast-acting on all spills from chemical to oil. Leaving surfaces dry and safe to walk or work on in seconds, these granules are particularly effective for soaking up body fluids.

Features and Benefits
• Quick and easy to use, simply pour Spill-Aid™ onto the spill and brush in
• Leaves behind a residue-free finish
• Non-selective and works instantly for reduced down-time

Notes
• Granules to be disposed of in compliance with the absorbed liquid destruction Regulation
• Absorbent capacity: 12L
• Fire retardant
• Absorbs any type of fluid from oil to wine including semi-liquids such as treacle, jam, and running honey (excluding hydrofluoric acid)

Specifications

MFR Part No.
U3090030
Type
Granules
Weight
3000g
Material
Cellulose
Application
Chemicals, Grease, Human wastes and spills, Oils, Water
Pack Size
30L
Standards Met
BS 476 Part 7 Class 1
Absorbent Capacity
12L
Size
30L
Special Features
Fire Retardant


£23.99each Inc VAT (20%)
£2,399.00 minimum order value
Minimum order quantity: 100.