JRR07536 Crush Gauge Retaining Ring 3/4" DR

JRR07536 Crush Gauge Retaining Ring 3/4" DR

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£13.390%
5 - 9£12.854%
10 - 19£12.328%
20 +£11.7812%

Product Description

The Crush Gauge Retaining Ring product range from Proto is designed to provide reliable and precise performance in various applications. These retaining rings are essential for maintaining the integrity of crush gauges, ensuring accurate measurements and consistent results. Crafted with high-quality materials, they offer durability and resilience, making them suitable for demanding environments. The product range is ideal for professionals seeking dependable solutions that enhance the efficiency and effectiveness of their work, ultimately contributing to improved outcomes in measurement tasks.

Features:
Accessory Type: Retaining Ring
Material: Resin

Applications:
- Ideal for securing crush gauges in automotive and mechanical applications.
- Ensures accurate pressure readings by maintaining proper gauge alignment.

Specifications

EAN
0662679978068
Accessory Type
Retaining Ring
Material
Resin
Drive Size
3/4in

£13.39 Inc VAT (20%)