8mm Ballend 6" Inhex Socket Bit + Hex Socket, 8mm, 43872

8mm Ballend 6" Inhex Socket Bit + Hex Socket, 8mm, 43872

Order Code:
MPN:

6in
8mm
8mm
QuantityPriceDiscount
1 - 4£18.990%
5 +£17.478%
See all 11 variants |

Product Description

ProHold® Socket Ball End Bit with Socket Size: 8MM Length: 6" Socket: 3/8" DR With ProHold® Button Technology. Protanium® High Torque Steel and ProGuard™ corrosion resistant finish

Specifications

Product Type
Socket Bits
Size
8mm
Tip Type
Hex
Length
6in
Tip Size
8mm

£18.99 Inc VAT (20%)