6mm Ballend 6" Inhex Socket Bit + Hex Socket, 6mm, 43868

6mm Ballend 6" Inhex Socket Bit + Hex Socket, 6mm, 43868

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%
See all 15 variants |

Product Description

ProHold® Socket Ball End Bit with Socket Size: 6MM Length: 6" Socket: 3/8" DR With ProHold® Button Technology. Protanium® High Torque Steel and ProGuard™ corrosion resistant finish

Specifications

Bit Size
6mm
Product Type
Socket Bits
Tip Type
Hex
Length
6in
Tip Size
6mm
Type
Hex Socket

£23.99 Inc VAT (20%)