Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Hand Tools
/
Screwdrivers and Nut Drivers
/
Screwdriver Bits
/
Hexagon Bits
3mm Inhex Socket Bit 2", 3mm, 33256
By
Bondhus
Order Code:
ZT1003267S
MPN:
BON33256
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
See all 9 variants
|
View all Hexagon Bits
Product Description
ProHold® Socket Hex Bit w/o Socket Size: 3MM Length: 2" With ProHold® Button Technology. Protanium® High Torque Steel and ProGuard™ corrosion resistant finish
Specifications
Tags:
#BulkDiscount
£9.99
Inc VAT (20%)
1
Add to basket
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.