5356 Aluminium Mig Wire Reels 0.5kg Mini Reels

£5.99 Inc VAT (20%)

See 2 Product Variants
£5.99

Description

Contains 5% magnesium, and is the most widely used welding alloy and can be classified as a general-purpose filler alloy. It is typically chosen because of its relatively high shear strength. The alloy base material has a weld pool chemistry greater than 3% Mg and service temperatures in excess of 635°C giving a high strength weld deposit with very good crack resistance. Corrosion resistance is very good especially in a marine atmosphere.

■ Primarily designed and packaged for use with spool-on Guns

■ For plate, pipe tube, forgings and cast alloys with up to 5% magnesium content and for welding dissimilar aluminium grades.

Feature Attributes

Reel Size:
0.5 kg
Material Type:
Aluminium
Wire Diameter:
0.8 mm
Classifications & approvals:
AWS A5.10-92 ER 5356,BS 2901 5356 (NG 6),EN ISO 18273 S AL5356 (AL Mg 5)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome