Weld Star X1w-1500 Handheld Fibre Laser Welder 1500W - X1w-1500 with 4m x 4m Enclosure

Order Code: ZT5592140S

£45,999.99 Inc VAT (20%)


Description

Benefits

Increased productivity with faster welding times
Improved precision for cleaner and more accurate welds
Versatility for a wide range of applications
Cost-effective solution for welding needs
Reliable perform nce backed by our quality guarantee

Experience the future of welding with the Weld Star X1w-1500 Handheld Fibre Laser Welder. This cutting-edge device combines powerful 1500W laser technology with unmatched portability for precision welding applications across various industries.

Whether you're a seasoned professional or a DIY enthusiast, the X1w-1500 offers unparalleled versatility. Its compact design and lightweight construction make it easy to maneuver in tight spaces, while its high-power laser beam delivers exceptional welding performance.

Choose from a variety of enclosure options to suit your specific needs. Our standard enclosure provides basic protection, while our medium and large enclosures offer enhanced durability and storage space.
Introduction
Assembly
In Action


Benefits

Powerful 1500W laser technology: Delivering exceptional cutting power and precision for a wide range of materials, including stainless steel, carbon steel, aluminium, copper, and more
Portable design: Weighing only 39kg, the X1w-1500 is easily transportable to job sites, making it ideal for on-site repairs and maintenance
Multiple enclosure options: Choose from our standard, medium, or large enclosure to protect your welder and accessories while providing convenient storage
High-quality components: Built with durable materials and precision engineering, the X1w-1500 is designed to withstand the demands of heavy-duty welding applications
Intuitive user interface: The user-friendly control panel makes it easy to adjust settings, monitor performance, and optimise your welding results
Advanced safety features: Equipped with safety interlocks, emergency stop buttons, and other safety measures to protect the operator and surrounding environment

Application
Metal fabrication: Cutting, welding, and marking various metals for structural components, machinery, and industrial equipment
Automotive repair: Repairing damaged body panels, exhaust systems, and other components in automotive workshops
Aerospace industry: Precision welding and cutting of high-strength materials used in aircraft and spacecraft construction
Jewellery making: Cutting and engraving intricate designs on precious metals and gemstones
Industrial maintenance: Repairing and maintaining industrial machinery, equipment, and infrastructure
Research and development: Conducting experiments and prototyping in laboratories and research facilities
Art and design: Creating unique pieces and sculptures using laser cutting and engraving techniques
Education and training: Teaching welding and metalworking skills in vocational schools and technical colleges

Materials
Galvanised
Carbon steel
Stainless steel
Aluminium
Copper

Ordering

























DescriptionPart No.Weld Star X1w-1500 OnlyZXX1W-1500Weld Star X1w-1500 with Class 4 3m x 3m Enclosure + 1.2m Hinge DoorPK2-X1W1500Weld Star X1w-1500 with Class 4 4m x 3m Enclosure + 1.2m Hinge DoorPK3-X1W1500Weld Star X1w-1500 with Class 4 4m x 4m Enclosure + 1.2m Hinge DoorPK4-X1W1500

Specifications



















































Size667mm x 276mm x 542mmWeight39kgVolumeWavelength1080nmOperating ModeContinuous & pulsedOutput Power1500WPeak Power2500WInput Voltage220VAC/50hz/60hzWobble0-4mmWobble Frequency0-300hzPreset Process Parameters32 GroupsAverage Load Power6000W/4500W
 





























MaterialOne-Sided Limit Welding SeamStainless SteelUp to 4.5mmMild SteelUp to 4.5mmGalvanised SheetUp to 4.0mmAluminium PlateUp to 4.0mmBrassUp to 3.0mm

Ready to experience the future of welding? Place your order now and start benefiting from the Weld Star X1w-1500 Handheld Fibre Laser Welder. Not sure if it's the right fit for your needs? Contact our expert team to learn more or schedule a personalised demo.

See full description
Specifications for Weld Star X1w-1500 Handheld Fibre Laser Welder 1500W - X1w-1500 with 4m x 4m Enclosure
  • Weight
    39kg
  • Size
    667mm x 276mm x 542mm