Automatic Flashback Arrestor

£16.99 Inc VAT (20%)

See 2 Product Variants
£16.99

Description

Flashback arrestors are designed to offer complete protection, for both operator and equipment. Manufactured to offer the highest standard in safety & protection Both products feature a large sintered element coupled with non return valve as well as a thermal cut off valve which will activate when the heat sensitive element reaches 100°C for optimum safety. Available in two specifications.

Features and Benefits
• It is recommended that each flashback arrestor hould be refurbished or replaced every 5 years to ensure your safety
• Annual inspection is recommended in line with CP7 to keep you working at an optimum level
• Possesses a 3/8in. BSP gas regulator fitting and 3/8in BSP gas hose fitting to fit with most accessories
• Boasts several safety elements including a flame arresting sintered element, gas non return valve and temperature sensitive cut off valve to prevent combustion, overheating and injuries whilst working

Typical Applications
• Gas Welding

Standards
• ISO 5175
• EN 730-1

Notes
• Product CTL8842811B possesses a right handed thread and is suited for use with Oxygen
• Product CTL8842810A has a left handed thread and is suited for use with acetylene and propane

Feature Attributes

Standards Met:
EN 730-1, ISO 5175
Product Type:
Standard In-line
Additional Information:
3/8in BSP Gas Regulator Fitting and 3/8in BSP Gas Hose Fitting.,Annual inspection recommended in line within CP7
Safety Elements:
NV-Gas Non Return Valve,FA-Flame Arrestor,TV- Temperature Sensitive cut off Valve

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome