Renegade ES 210i MMA Live TIG Welder Kit 0447700881 - 447750891

Renegade ES 210i MMA Live TIG Welder Kit 0447700881 - 447750891

Order Code: ZT5597137SCopy

£2,999.99 Inc VAT (20%)


Description

Benefits

Superior weld quality and control
Unmatched portability for on-site jobs
Robust construction for demanding environments
Suitable for both TIG and MMA welding processes
User-friendly interface for efficient operation

Experience the pinnacle of single-phase TIG welding with the ESAB Renegade ET 210iP Advanced. This professional-grade machine empowers you to tackle demanding projects with unmatched control and portability.

Take your welding skills to the next level. Order your ESAB Renegade ET 210iP Advanced TIG/MMA Welder today!

Features
210 Amp Output: Effortlessly weld thicker materials with exceptional power
Advanced Pulse TIG : Gain ultimate control over heat input for razor-sharp welds on thin metals
Lift TIG Start: Initiate clean, consistent arcs without tungsten contamination
PFC : Maintain a stable arc even on long extension cords or unreliable power sources
IP23 Rated Housing: Defy the elements and conquer harsh environments
Lightweight and Portable: Effortlessly transport your welder with multiple lift points and a high-quality carry strap
Intuitive User Interface: Featuring a bright, 4.3-inch display for effortless parameter adjustments
Dual-Current Trigger: Seamlessly switch between two pre-set currents for optimal weld pool control
TIG or MMA Welding: Master a wider range of welding applications with a single machine

Applications
Professional welders
Fabrication shops
Construction sites
DIY enthusiasts tackling challenging projects
Thin-gauge metal specialists
Pipe and tube welding

Industries
Civil Construction
Heavy Fabrication
Industrial and General Fabrication
Mining
Pipe Construction
Repair and Maintenance
Ship and Offshore Yards
Steel Erectors

What's In The Box
Renegade 210iP Advanced
EC 1001 Cooling Unit
Exeor TIG SR 17 torch 4m
3m work lead
4m gas hose
4m shoulder strap

Ordering

















Product No.Description0447750890Renegade ET 210iP Advanced0447750891Renegade ET 210iP W Advanced

Specifications



























































Voltage115/230 VAC 1, 50/60 HzMMA Welding Output110 A/24.4 V @ 25 % Duty Cycle
71 A/22.8 V @ 60 % Duty Cycle
55 A/22.2 V @ 100 % Duty Cycle
180 A/27.2 V @ 25 % Duty Cycle
116 A/24.6 V @ 60 % Duty Cycle
90 A/23.6 V @ 100 % Duty CycleTIG Welding Output140 A/15.6 V @ 25 % Duty Cycle
90 A/13.6 V @ 60 % Duty Cycle
70 A/12.8 V @ 100 % Duty Cycle
210 A/18.4 V @ 25 % Duty Cycle
135 A/15.4 V @ 60 % Duty Cycle
105 A/14.2 V @ 100 % Duty CycleOpen Circuit Voltage78 VDCPower Factor at Maximum Current0.99Protection ClassIP23Setting Range MMA/DC20.6-24.4 V
20.6-28.4 V Setting Range TIG/DC10.4-15.6 V
10.4-18.4 V Fuse Slow16 AEnergy Save ModeSupply PlugCEE 16 AOperating Temp-10 to +40 °CDimensions, L x W x H460 x 200 x 320 mmWeight11 kg

Spares Accessories
Part No.
Description
0700006901
Return cable kit, OKC 50, 3 m
0700025535
SR-B 20 Torch, Water, OKC 50, 8 m
0460330881
Trolley 2-wheel for Renegade
0700025534
SR-B 20 Torch, Water, OKC 50, 4 m
0700025519
SR-B 26 Torch, Air, OKC 50, 8 m
0700025518
SR-B 26 Torch, Air, OKC 50, 4 m
W4014450
TIG Foot Control, 4.5 m cable and 8-pin connector
0700500084
MMA 4 Analogue Remote-Control incl. 10 m cable
0445045881
EC 1001 –water cooler
0700006900
Electrode Holder, Handy 200 A with 25 mm², 3 m, OKC50
0700006885
Return cable kit, OKC 50, 5 m
0445197880
Shoulder strap
0700026220
Exeor TIG SR 17 Torch, Air , 4 m
0700026221
Exeor TIG SR 17 Torch, Air , 8 m
0700026234
Exeor TIG SR 17-R Torch, Air , 4 m
0700026235
Exeor TIG SR 17-R Torch, Air , 8 m
0700026290
Exeor TIG SR 20 Torch, Water, 4 m
0700026291
Exeor TIG SR 20 Torch, Water, 8 m
0700026294
Exeor TIG SR 20-R Torch, Water, 4 m
0700026295
Exeor TIG SR 20-R Torch, Water, 8 m

See full description