Benefits
Robust and durable design for industrial use
Versatile welding capabilities for a wide range of applications
Easy to use and control
Excellent welding performance
Energy efficient operation
The ESAB Fabricator ES 410iC is a heavy-duty inverter-controlled power source for MMA welding, TIG welding and CC Carbon-Air Arc Gouging. It is built to withstand rugged use, making it a perfect solution for industrial usage. It is ideal for heavy industries using all types of electrodes, including Cellulosic.
Features
The intuitive control panel of the ES 410iC makes it easy to optimize settings, reducing the time taken for achieving the best weld characteristics
Equipped with Hot Start and Arc Force with the possibility to adjust parameters during welding. Hot Start helps to avoid starting problems while Arc Force sets the intensity of the arc for improved weld quality
Built-in Anti-Stick function to prevent the electrode from getting accidentally stuck in the puddle
Wide mains voltage tolerance allows for stable welding
Inverter controlled for high efficiency and low power consumption
Excellent welding performance with all types of electrodes including Cellulosic
Applications
Heavy industries
Maintenance and repair
Construction
Fabrication
DIY projects
What's In The Box
ESAB Fabricator ES 410iC
Instruction manual
Specifications
Specifications
SpecificationsVoltage380-400-415-440 V 3, 50/60 HzWelding Output400 A/@ 60 % Duty Cycle
310 A/@ 100 % Duty CycleOpen Circuit Voltage76 VEfficiency at Maximum Current89 %
86 %Setting Range MMA/DC30 - 410 ASetting Range TIG/DC10 - 410 AFuse Slow32 AVoltage StepsES 410iCOperating Temp-10 - +40 °CEnclosure ClassIP23SCertificationCE, CCCDimensions, L x W x H525 x 280 x 475 mmWeight35.2 kg
Spares Accessories
Part No.
Description
0700025530 - SR-B 26V-HD Torch, Air, OKC 50, 4 m
0700025531 - SR-B 26V-HD Torch, Air, OKC 50, 8 m
0700500084 - MMA 4 Analogue Remote Control incl. 10 m cable and 8- pin connector
0700300910 - MMA Kit 5 m + 3 m welding cables, 50mm2
Order your ESAB Fabricator ES 410iC MMA Stick Welder 0447100881 today and experience the difference that a top-quality welder can make!