Benefits
Precise truncation: Creates a clean, flat tip on your tungsten electrodes for optimal performance
Extended electrode life: Reduces wear and tear, saving you money on replacements
Enhanced weld stability: Promotes even heat distribution and minimises tungsten inclusion
Optimised AC TIG welding: Ensures clean and consistent welds on aluminium with AC current
Easy to use: Seamlessly integrates with your Ultima-TIG grinder for effortless operation
Inelco Truncator: The Ultimate Upgrade for Your Ultima-TIG Tungsten Grinder
Take your TIG welding precision and electrode life to the next level with the Inelco Truncator, the industry-leading add-on module specifically designed for the Ultima-TIG and Ultima-TIG Cut grinders.
Traditional pointed tungsten electrodes can be a liability in high-amperage TIG welding, particularly with AC current The sharp point concentrates heat, increasing the risk of melting and contaminating the weld pool. The Inelco Truncator solves this problem by adding a blunting function to your existing Ultima-TIG grinder. This innovative module precisely grinds your tungsten to the desired angle and then creates a blunt, flat tip
Unlock the full potential of your Ultima-TIG grinder and take your TIG welding to the next level. Order your Inelco Truncator today!
Note: For mounting on older versions of Ultima- TIG/-S/-Cut you need two extra holes on the front of the grinding module. A toolset with drill and thread tap or a new grinding console can be ordered with the following item numbers:
Toolset with drill and tap - 75523030
Grinding console - 44520000
Grinding console complete - 75523020
Features
Reduces electrode wear and tear: By eliminating the melt-prone sharp point, the Truncator significantly extends the life of your tungsten electrodes, saving you money on replacements
Improves weld stability: The blunt tip promotes a more even heat distribution, leading to superior weld puddle control and minimised tungsten inclusion in the weld
Optimises AC TIG performance: When welding aluminium with AC current, the Truncator prevents the tungsten from spitting or balling up, ensuring a clean and consistent weld
What's In The Box
Truncator module
Grinding disc for truncating
Grinder mounting screws