OK Tigrod 13.09 Low Alloy - ER70S-A1 (ER80S-G) - 5Kg - 1.6mm

OK Tigrod 13.09 Low Alloy - ER70S-A1 (ER80S-G) - 5Kg - 1.6mm

Order Code: ZT5683576SCopy

£299.99 Inc VAT (20%)
£349.9914% off


Description

Benefits

Superior Weld Quality: Produces clean, sound welds with excellent mechanical properties
Increased Productivity: Smooth arc and minimal spatter reduce welding time and rework
Enhanced Safety: Consistent performance and reliable welds minimise the risk of failures
Cost-Effective: Optimised weld properties and reduced rework contribute to lower overall costs
Wide Range of Applications: Versatile filler metal suitable for various industries and applications

The Ultimate TIG Welding Solution for High-Strength Steel
This premium, low-alloy steel filler metal delivers exceptional performance, producing high-quality welds with excellent strength, toughness, and resistance to cracking. Whether you're working on heavy fabrication, pipeline construction, or critical repairs, the ESAB OK Tigrod 13.09 provides the reliability and consistency you need.

The ESAB OK Tigrod 13.09 is specifically designed for TIG welding of creep-resistant and high-strength steels.

Its carefully controlled composition ensures optimal weld properties, even in challenging environments. This rod is a popular choice for welding P91 steel, commonly used in power generation and petrochemical industries due to its high-temperature strength. Experienced welders appreciate the smooth arc, minimal spatter, and excellent wetting characteristics of the ESAB OK Tigrod 13.09, which contribute to increased productivity and superior weld aesthetics. Don't compromise on quality – choose the ESAB OK Tigrod 13.09 for your next critical welding project.

Features
High-quality, low-alloy steel filler metal specifically designed for TIG welding
Ideal for welding creep-resistant and high-strength steels, including P91
Precise chemical composition for optimal weld properties and high-temperature strength
Excellent arc stability, minimising spatter and promoting smooth weld beads
Superior wetting characteristics for consistent and uniform weld fusion
Available in various diameters and lengths to suit your specific needs
Meets AWS A5.28 ER70S-A1 and other relevant industry standards
Manufactured to stringent quality control standards for consistent performance
Suitable for a wide range of applications in demanding industries
Provides excellent weld toughness and resistance to cracking

Ordering

























DescriptionPart No.OK Tigrod 13.09 1.6x1000mm 5kg130916R150OK Tigrod 13.09 2.0x1000mm 5kg130920R150OK Tigrod 13.09 2.4x1000mm 5kg130924R150OK Tigrod 13.09 3.2x1000mm 5kg130932R150

Applications
Power generation: Welding of boiler tubes, headers, and other critical components in power plants
Petrochemical industry: Fabrication and repair of pressure vessels, piping, and other equipment exposed to high temperatures and pressures
Heavy fabrication: Joining thick sections of high-strength steel in construction and manufacturing
Pipeline construction: Welding of high-strength steel pipelines for transportation of oil and gas
Repair and maintenance: Repairing and rebuilding components made from creep-resistant steels
Nuclear industry: Welding of components in nuclear power plants
Offshore construction: Welding of structural components in offshore platforms and vessels
Aerospace: Welding of specialised components requiring high strength and integrity

Specifications

















Specifications
ClassificationsEN ISO 636-A : W 46 2 W2Mo
EN ISO 636-A : W2Mo
EN ISO 21952-A : W MoSi
EN ISO 21952-B : W 52 1M3
SFA/AWS A5.28 : ER70S-A1 ApprovalsCE : EN 13479
DB : 42.039.08
DNV-GL : III YMS
NAKS/HAKC : 2.0MM-3.2MM
VdTÜV : 04950







Alloy TypeLow alloyed steel












































Typical Tensile PropertiesConditionYield StrengthTensile StrengthElongationEN Ar As Welded490 MPa600 MPa30 %PWHT
1 hour 620 °C450 MPa550 MPa31 %AWS Ar As Welded520 MPa620 MPa27 %PWHT
1 hour 620 °C510 MPa610 MPa28 %
































































Typical Charpy V-Notch PropertiesConditionTesting TemperatureImpact ValueEN Ar As Welded-60 °C25 JAs Welded20 °C180 JAs Welded-20 °C160 JPWHT20 °C190 JPWHT-20 °C170 JAs Welded-40 °C90 JAWS Ar As Welded-46 °C130 JPWHT-20 °C220 JAs Welded-29 °C150 J
























Typical Wire Composition %CMnSiNiCrMo0.0941.090.610.050.050.45


























Typical Weld Metal Analysis %CMnSiSPMoCu0.11.10.70.0150.0150.50.2

Upgrade your welding operations with the ESAB OK Tigrod 13.09. Experience the difference in quality, performance, and reliability. Order your ESAB OK Tigrod 13.09 today and take your welding to the next level!

Lead time: 6 working days

See full description
Specifications for OK Tigrod 13.09 Low Alloy - ER70S-A1 (ER80S-G) - 5Kg - 1.6mm
  • Weight
    5kg
  • Diameter
    1.6mm