CCMS Steel TIG Rods - A5.2 R45 - 5Kg - 3.2mm

CCMS Steel TIG Rods - A5.2 R45 - 5Kg - 3.2mm

Order Code: ZT5683646SCopy

£34.99 Inc VAT (20%)


Description

Benefits

Superior Weld Quality: Achieve clean, strong, and defect-free welds with minimal effort
Increased Productivity: The smooth arc and excellent weldability allow for faster welding speeds, boosting your productivity
Reduced Rework: Minimise the need for rework due to poor weld quality, saving you time and money
Enhanced Safety: Reduced fume generation contributes to a safer working environment
Cost-Effective Solution: Get premium performance at a competitive price, making Super 6 A17 TIG rods a smart investment
Improved Weld Appearance: Achieve aesthetically pleasing welds with a smooth and consistent finish

Super 6 CCMS Steel TIG Rods is the industry-leading solution for critical welding applications. These premium TIG rods are meticulously crafted to deliver superior weldability, exceptional strength, and unmatched consistency, ensuring your projects meet the highest standards of quality and durability. Whether you're working on intricate fabrication, demanding repairs, or high-pressure piping, Super 6 CCMS Steel TIG Rods provide the confidence and control you need to achieve flawless welds every time.

These rods are engineered with a precise chemical composition, including Chromium, Copper, Molybdenum, and Silicon, to provide a unique blend of properties optimized for demanding welding tasks. This carefully balanced formulation ensures excellent flowability, reduced spatter, and superior resistance to cracking, even in challenging conditions. Super 6 CCMS Steel TIG Rods are your go-to choice for welding a wide range of ferrous metals, including carbon steel, low alloy steel, and stainless steel.

Features
Superior Weldability: Experience smooth and consistent arc performance with minimal spatter
Exceptional Strength: Achieve high tensile and yield strength welds for long-lasting durability
Excellent Corrosion Resistance: The unique alloy composition offers enhanced resistance to corrosion
Reduced Cracking: Minimise the risk of cracking with superior crack resistance properties
Wide Range of Applications: Suitable for various welding projects across diverse industries
Precision Manufacturing: Consistent diameter and length for reliable performance
Conformance to Industry Standards: Manufactured to meet or exceed AWS: A5.2 R45 and BS 1453.A1
Available in Multiple Diameters: Choose the perfect size for your specific welding needs

Ordering





















Part No.Description74601.6mm74612.4mm74623.2mm

Application
General Fabrication: Ideal for constructing and joining metal components
Pipe Welding: Perfect for creating strong and leak-free pipe joints
Repair and Maintenance: Excellent for repairing damaged metal parts and equipment
Construction: Suitable for structural welding in building and infrastructure projects
Automotive: Used in the manufacturing and repair of vehicle components

Specifications
AWS: A5.2 R45
BS 1453.A1
Melting Point ºC: 1450
UTS N/mm²: 350
Hardness BHN: 120
Shielding Gas: Oxygen Acetylene

Don't settle for ordinary welding rods. Upgrade to Super 6 CCMS Steel TIG Rods and experience the unparalleled performance and quality you deserve. Order your Super 6 CCMS Steel TIG Rods today and take your welding to the next level!

See full description
Specifications for CCMS Steel TIG Rods - A5.2 R45 - 5Kg - 3.2mm
  • Weight
    5kg
  • Product Type
    TIG Rods
  • Diameter
    3.2mm