C9 Copper TIG Rods - A5.7 ER CU SI - A - 1.6mm

C9 Copper TIG Rods - A5.7 ER CU SI - A - 1.6mm

Order Code: ZT5683655SCopy

£189.99 Inc VAT (20%)
£199.995% off


Description

Benefits

Enhanced Weld Quality: Achieve clean, strong, and aesthetically pleasing welds
Increased Productivity: Smooth arc and minimal spatter reduce welding time and cleanup efforts
Improved Weld Integrity: High strength and ductility ensure long-lasting performance
Reduced Rework: Consistent quality minimises the need for costly repairs
Versatile Application: Suitable for a wide range of copper and copper alloy welding projects
Cost-Effective Solution: High performance and reduced rework contribute to overall cost savings
Professional Results: Empowers welders to achieve consistently high-quality welds

The Ultimate Choice for Precision Copper Welding
Super 6 C9 Copper TIG Rods are specifically formulated with a controlled chemical composition conforming to AWS A5.7 and ISO 24373 Cu 6560 specifications. This ensures optimal weldability, excellent fluidity, and superior strength in the resulting weld. These rods are renowned for their smooth arc, minimal spatter, and consistent performance, making them ideal for intricate and precise TIG welding. The "Super 6" designation signifies a commitment to quality and performance, setting these rods apart from standard copper TIG welding rods. They are designed to provide exceptional results when joining copper to copper, brass, and bronze alloys.

Features
AWS A5.7 & ISO 24373 Cu 6560 Compliant: Guarantees adherence to industry standards for consistent quality and performance
Superior Weldability: Exceptional flow characteristics and a stable arc minimise porosity and produce clean, smooth welds
High Strength and Ductility: Ensures the weld can withstand stress and deformation without cracking
Minimal Spatter: Reduces cleanup time and improves overall weld quality
Excellent Corrosion Resistance: Provides long-lasting protection against environmental degradation
Precise Dimensional Tolerances: Ensures smooth feeding and consistent arc length for optimal welding control
Available in a variety of diameters: Catering to diverse welding applications and material thicknesses.
Packaged for Protection: Rods are carefully packaged to prevent damage and maintain their pristine condition

Ordering





















Part No.Description71541.6mm71552.4mm71563.2mm

Application
Super 6 C9 Copper TIG Rods are ideal for a wide range of copper TIG welding applications, including:
Joining Copper Pipe and Tubing: Perfect for plumbing, HVAC, and refrigeration applications
Fabricating Copper Tanks and Vessels: Ideal for constructing containers for various industries
Repairing Copper Castings: Effectively repairs defects in copper-based castings
Welding Copper Bus Bars and Electrical Components: Ensures reliable electrical conductivity
Joining Brass and Bronze Alloys to Copper: Facilitates dissimilar metal welding with excellent results
Aerospace and Marine Applications: Suitable for demanding environments where high-quality welds are essential
Artistic and Ornamental Welding: Enables intricate and detailed metalwork

Specifications
Melting Point: 980

UTS N/mm2: 350

Hardness BHN: 90

Shielding Gas: Pure Argon

Current Type: DC-

Experience the difference that Super 6 C9 Copper TIG Rods can make in your welding projects. Order your supply today and elevate your welding capabilities to the next level.

See full description
Specifications for C9 Copper TIG Rods - A5.7 ER CU SI - A - 1.6mm
  • Diameter
    1.6mm