C7 Copper TIG Rods - A5.7 ER CU - 1.6mm

C7 Copper TIG Rods - A5.7 ER CU - 1.6mm

Order Code: ZT5683614SCopy

£209.99 Inc VAT (20%)


Description

Benefits

High-Quality Welds: Produces clean, defect-free welds with excellent mechanical properties
Improved Productivity: Excellent flowability and wetting action reduce welding time and effort
Enhanced Weld Appearance: Creates smooth, aesthetically pleasing weld beads
Increased Reliability: Consistent performance ensures reliable and long-lasting welds
Cost-Effective: Economical 5kg packaging provides excellent value

These high-quality rods are designed to deliver exceptional performance, producing clean, defect-free welds on a variety of copper-based materials. Whether you're working on intricate artistic pieces, critical industrial components, or demanding repair jobs, Super 6 C7 Copper TIG Rods provide the reliability and consistency you need.

These rods are specifically formulated to offer excellent flowability and wetting action, resulting in smooth, even weld beads. Their controlled chemical composition ensures optimal conductivity and corrosion resistance, essential for applications where performance and longevity are paramount. Super 6 C7 Copper TIG Rods are your go-to choice for achieving professional-grade welds on copper, brass, and bronze.

Features
Premium Quality Copper Alloy: Manufactured from high-grade copper for superior weld integrity
Exceptional Flowability: Provides smooth and consistent weld beads with minimal spatter
Excellent Wetting Action: Ensures optimal fusion and penetration for strong, reliable joints
Controlled Chemical Composition: Guarantees consistent performance and desired mechanical properties
High Electrical Conductivity: Ideal for electrical applications and components
Superior Corrosion Resistance: Withstands harsh environments and prevents degradation
Available in Various Diameters: Choose the perfect size for your specific welding needs
5kg Packaging: Convenient and economical packaging for both small and large projects

Ordering





















Part No.Description71581.6mm71592.4mm71603.2mm

Application
Super 6 C7 Copper TIG Rods are versatile and suitable for a wide range of applications, including:
Electrical Components: Welding copper bus bars, connectors, and other electrical parts
Plumbing and HVAC: Joining copper pipes, fittings, and components in plumbing and HVAC systems
Artistic and Decorative Welding: Creating intricate copper sculptures, jewelry, and other art pieces
Heat Exchangers and Radiators: Repairing and fabricating copper heat exchangers and radiators
Marine Applications: Welding copper components in marine environments due to its corrosion resistance
General Fabrication and Repair: Joining copper, brass, and bronze in various fabrication and repair projects
Joining Copper Alloys: Welding various copper alloys, including brass and bronze
TIG Welding Copper Pipe: Ideal for creating strong and leak-free joints in copper piping systems
Precision Copper Welding: Perfect for applications requiring precise and controlled welding

Specifications
Melting Point : 1025
UTS N/mm²: 220
Hardness BHN: 70
Shielding Gas: Pure Argon
Current Type: DC-

Upgrade your copper welding projects with the unmatched performance of Super 6 C7 Copper TIG Rods. Experience the difference that premium quality and precision engineering can make. Order your Super 6 C7 Copper TIG Rods today and elevate your welding to the next level!

See full description
Specifications for C7 Copper TIG Rods - A5.7 ER CU - 1.6mm
  • Diameter
    1.6mm
  • Material
    Copper Alloy