C11 Copper TIG Rods - A5.7 ER CU SN - C - 3.2mm

C11 Copper TIG Rods - A5.7 ER CU SN - C - 3.2mm

Order Code: ZT5683649SCopy

£249.99 Inc VAT (20%)
£299.9916.5% off


Description

Benefits

Superior Weld Quality: Produces clean, sound, and aesthetically pleasing welds with excellent mechanical properties
Enhanced Conductivity: Ensures optimal electrical and thermal conductivity in the welded joint
Improved Corrosion Resistance: Provides excellent resistance to corrosion, ensuring long-lasting performance
Increased Productivity: Smooth feeding and excellent fluidity allow for faster welding speeds and increased efficiency
Reduced Downtime: High-quality welds minimise the need for rework and repairs, reducing downtime and costs
Professional Results: Achieve professional-grade welds with minimal effort, even for challenging applications
Cost-Effective Solution: High performance and durability translate to long-term cost savings

These premium rods are engineered to deliver exceptional performance, producing high-quality, durable welds on a variety of copper alloys. Whether you're working on intricate repairs, fabrication, or joining copper components in demanding applications, Super 6 C11 Copper TIG Rods provide the reliability and precision you need.

These rods are specifically designed for gas tungsten arc welding processes, offering excellent fluidity and wetting action for smooth, consistent welds. Their unique composition ensures optimal conductivity and corrosion resistance, making them ideal for critical applications. Super 6 C11 Copper TIG Rods are a preferred choice for professionals across diverse industries, from electrical and electronic component manufacturing to plumbing, HVAC, and artistic metalwork.

Features
Premium C11 Copper Alloy: Manufactured from high-purity C11 copper, ensuring superior electrical and thermal conductivity
Precision Manufacturing: Consistent diameter and length for smooth and trouble-free feeding during the TIG welding process
Excellent Fluidity: Provides exceptional wetting action and flow characteristics, resulting in clean and uniform weld beads
Low Fuming: Minimises the release of fumes during welding, creating a safer working environment
Versatile Application: Suitable for joining a wide range of copper alloys, including pure copper, brasses, and bronzes
Available in Various Diameters: Choose the perfect diameter to match your specific welding needs and base metal thickness.
5kg Tube Packaging: Convenient and secure packaging to protect the rods and maintain their quality

Ordering





















Part No.Description71401.6mm71412.4mm71423.2mm

Application
Super 6 C11 Copper TIG Rods are the ideal solution for a variety of copper welding applications, including:
Electrical and Electronic Components: Joining copper conductors, bus bars, and other electrical components requiring high conductivity
Plumbing and HVAC: Fabricating and repairing copper pipes, fittings, and heat exchangers
Artistic Metalwork and Sculpture: Creating intricate designs and joining copper elements in artistic projects
Automotive and Aerospace: Repairing and fabricating copper components in automotive and aerospace systems
General Fabrication and Repair: Joining copper alloys in various industrial and manufacturing settings
Copper Pipe Welding: Ideal for creating strong, leak-free joints in copper plumbing systems
Copper Brazing Applications: Can be used in certain brazing processes where a copper filler metal is required

Specifications
Melting Point : 930

UTS N/mm²: 260

Hardness BHN: 80

Shielding Gas: Pure Argon

Current Type: DC-

AWS: A5.7 ER Cu Sn - C

EN 24373 Cu 5180

BS 2901 C11


Experience the difference of Super 6 C11 Copper TIG Rods. Order your 5kg tube today and elevate your copper welding projects to the next level.

See full description
Specifications for C11 Copper TIG Rods - A5.7 ER CU SN - C - 3.2mm
  • Diameter
    3.2mm