Blue Electrode Stick Canister Tubes with Strap - 6.8kg

Blue Electrode Stick Canister Tubes with Strap - 6.8kg

Order Code: ZT5677088SCopy

£39.99 Inc VAT (20%)
£43.999% off


Description

Benefits

Capacity of 4.5 kg or 6.8kg electrodes
Diamond shape prevents unwanted canister rolling
Pressure fitted O-ring seals out moisture and contaminants
Canister caps are removed with only a quarter turn
Accepts electrodes heated up to 250°F
Accessory carry strap for portability

Never Compromise on Electrode Protection: Introducing EWS Electrode Canister Tubes with Strap
Weld with confidence knowing your electrodes are shielded from the elements with our 350mm and 450mm Electrode Canister Tubes with Strap. This heavy-duty canister is designed to safeguard your long electrodes from moisture, dust, and physical damage, ensuring optimal performance and weld quality.

Features
Superior Protection: Constructed from durable, impact-resistant material, this canister shields your electrodes from moisture, dust, dirt, and physical impact, extending their lifespan and preventing contamination
Universal Compatibility: Designed to accommodate various electrode lengths up to 450mm, this canister is perfect for a wide range of welding applications
Secure Storage: The integrated strap provides a secure and convenient way to close the canister, keeping your electrodes organised and preventing them from spilling out during transport or storage
Portable Design: The lightweight and compact design makes this canister easy to carry around the workshop or job site, ensuring your electro+A++des are always within reach whenever you need them
Watertight Seal: A watertight seal keeps your electrodes dry and prevents rust, even in humid environments

Ordering

















Part No.Description11194.5kg11256.8kg

See full description