A30 Steel TIG Rods - ER70S-A1 - 5Kg - 2.4mm

A30 Steel TIG Rods - ER70S-A1 - 5Kg - 2.4mm

Order Code: ZT5683491SCopy

£69.99 Inc VAT (20%)


Description

Benefits

Superior Weld Quality: Achieve strong, clean, and defect-free welds
Increased Productivity: Smooth arc and minimal spatter reduce welding time
Enhanced Weld Bead Appearance: Excellent wetting action results in aesthetically pleasing welds
Improved Operator Comfort: Smooth arc characteristics minimise operator fatigue
Versatile Application: Suitable for a wide range of steel welding projects

Super 6 A30 Steel TIG Rods premium-grade rods are engineered to deliver exceptional weld quality, superior strength, and consistent results across a wide range of applications. Whether you're working on intricate fabrication, critical repairs, or demanding industrial projects, Super 6 A30 TIG rods provide the confidence and control you need to achieve welding excellence. These rods are specifically designed for welding mild and low alloy steels, offering a smooth arc, minimal spatter, and excellent wetting action for a superior finish.

Engineered for Excellence, Trusted by Professionals

Super 6 A30 Steel TIG Rods are manufactured to stringent quality standards, ensuring consistent composition and performance. Their precise formulation ensures optimal weldability, minimising the risk of porosity and cracking. The result is a strong, durable weld that can withstand the rigors of demanding applications. Experienced welders appreciate the smooth arc characteristics and the ease of use that these rods provide, allowing for precise control and exceptional weld bead aesthetics. These TIG rods are your go-to solution for achieving high-quality welds on various steel projects.

Features
Premium Quality: Manufactured from high-grade A30 steel for superior strength and durability
Precise Formulation: Ensures consistent weldability and minimizes the risk of defects
Smooth Arc: Provides excellent control and reduces operator fatigue
Minimal Spatter: Enhances weld bead appearance and reduces cleanup time
Excellent Wetting Action: Promotes smooth and even weld flow
Wide Range of Applications: Suitable for various mild and low alloy steel welding projects
Available Diameters: 1.6mm, 2.4mm and 3.2mm
Conforms to AWS A5.28: ER70S-A1

Ordering





















Part No.Description73771.6mm73782.4mm73793.2mm


Application
General Fabrication: Ideal for welding structural steel, sheet metal, and other common steel components
Pipe Welding: Suitable for joining steel pipes in various applications
Repair and Maintenance: Perfect for repairing damaged steel parts and equipment
Automotive Industry: Used in the fabrication and repair of automotive components

Specifications
SFA-AWS A5.28 ER70S-A1
EN ISO 636-A- W 2Mo
EN ISO 21952-A- W MoSi
Yield Strength: 520
UTS N/mm²: 610
Elongation %: 25
Shielding Gas: Argon
Current Type: DC-

Don't settle for ordinary welding rods. Upgrade to Super 6 A30 Steel TIG Rods and experience the power of precision welding. Place your order today!

See full description
Specifications for A30 Steel TIG Rods - ER70S-A1 - 5Kg - 2.4mm
  • Weight
    5kg
  • Product Type
    TIG Rods
  • Diameter
    2.4mm
  • Elongation
    25%