A18 Steel TIG Rods - A5.18 ER70S-6 - 5Kg - 1mm

A18 Steel TIG Rods - A5.18 ER70S-6 - 5Kg - 1mm

Order Code: ZT5683638SCopy

£59.99 Inc VAT (20%)
£71.9916.5% off


Description

Benefits

Enhanced Weld Strength: Ensures durable and long-lasting welds
Improved Productivity: Easy arc initiation and smooth running reduce welding time
Reduced Rework: Minimises spatter and imperfections for cleaner welds
Consistent Results: Uniform weld metal properties ensure reliable performance
Wide Range of Applications: Versatile rods suitable for various steel welding projects

Unleash the Power of Superior Steel Welding with Super 6 A18 TIG Rods
The Super 6 A18 Steel TIG Rods are premium rods engineered to deliver exceptional weld quality, superior strength, and consistent results across a wide range of steel applications. Whether you're working on intricate fabrication, heavy-duty repairs, or critical construction projects, Super 6 A18 TIG Rods provide the reliability and precision you demand.

Super 6 A18 TIG rods are meticulously crafted from high-quality A18 steel, known for its excellent toughness, ductility, and resistance to cracking. This makes them ideal for welding a variety of carbon and low-alloy steels. Their smooth, stable arc minimises spatter and ensures easy control, allowing you to achieve clean, precise welds every time. The rods' consistent composition guarantees uniform weld metal properties, contributing to the overall integrity and longevity of your finished projects

Features
Premium A18 Steel: Offers exceptional strength, ductility, and crack resistance
Precision Manufacturing: Ensures consistent quality and reliable performance
Smooth Arc: Minimises spatter and provides excellent control for precise welds
Versatile Application: Suitable for a wide range of carbon and low-alloy steels
Superior Weld Quality: Produces clean, strong, and durable welds
Available in Multiple Diameters: Choose the perfect size for your specific welding needs
AWS A5.18 ER70S-6 Classification: Meets industry standards for quality and performance

Ordering





























Part No.Description73601mm73611.2mm73621.6mm73632.4mm73643.2mm

Application
General Fabrication: Ideal for constructing steel structures, machinery, and equipment
Pipe Welding: Suitable for joining carbon steel pipes in various applications
Repair and Maintenance: Perfect for repairing damaged steel components and equipment
Automotive Industry: Used in the fabrication and repair of vehicle chassis and parts
Construction: Essential for welding structural steel in buildings and bridges
Heavy Equipment Manufacturing: Used in the production of construction and agricultural machinery
Aerospace: Suitable for specific steel welding applications within the aerospace sector

Specifications
AWS A5.18 ER70S-6
EN ISO 636-A-W 42 4 W3Si1
Yield Strength: 550
UTS N/mm²: 450
Elongation %: 24
Shielding Gas:Argon
Current Type: DC-

Don't compromise on quality. Choose Super 6 A18 Steel TIG Rods for your next welding project and experience the difference.

See full description
Specifications for A18 Steel TIG Rods - A5.18 ER70S-6 - 5Kg - 1mm
  • Diameter
    1mm
  • Weight
    5kg
  • Elongation
    24%