A15 Steel TIG Rods - ER 70S-2 - 5Kg - 1.2mm

A15 Steel TIG Rods - ER 70S-2 - 5Kg - 1.2mm

Order Code: ZT5683607SCopy

£69.99 Inc VAT (20%)


Description

Benefits

Increased Productivity: The smooth arc and excellent weldability allow for faster welding speeds and reduced downtime
Improved Weld Quality: Consistent quality and precise chemical composition result in superior weld integrity
Reduced Rework: Minimise defects and rework with these high-quality TIG rods
Enhanced Safety: A stable arc and minimal spatter contribute to a safer welding environment
Cost-Effective: High-quality welds and reduced rework save time and money in the long run

The Ultimate Solution for High-Strength Welding
Super 6 A15 Steel TIG Rods are high-quality rods engineered for professional welders demanding the very best in strength, ductility, and ease of use. Whether you're working on critical fabrication projects, intricate repairs, or demanding industrial applications, Super 6 A15 Steel TIG Rods provide the reliability and consistency you need to achieve flawless welds every time. These rods are specifically designed for welding a variety of steel alloys and offer excellent weldability and a smooth, stable arc.

Super 6 A15 Steel TIG Rods are manufactured to stringent industry standards, ensuring consistent quality and performance. Their precise chemical composition and controlled manufacturing process result in a superior product that minimises impurities and maximises weld strength. These rods are ideal for welding high-strength steels, offering excellent tensile strength and impact resistance in the finished weld. They are a popular choice for welding in the aerospace, automotive, and construction industries.

Features
Superior Weldability: Experience a smooth, stable arc and minimal spatter, making welding easier and more efficient
High Strength and Ductility: Achieve welds with exceptional tensile strength and impact resistance, ensuring structural integrity
Precise Chemical Composition: Manufactured to strict standards for consistent quality and predictable performance
Excellent for High-Strength Steel: Specifically formulated for joining a variety of steel alloys, including those requiring high tensile strength
Versatile Applications: Suitable for a wide range of welding projects, from critical fabrications to general repairs
Available in Various Diameters: Choose the perfect diameter for your specific welding needs and base metal thickness
AWS Classification: Meets or exceeds industry standards for quality and performance

Ordering





























Part No.Description73501mm73511.2mm73521.6mm73532.4mm73543.2mm

Application
Aerospace Welding: Ideal for fabricating and repairing critical components in aircraft and spacecraft
Automotive Manufacturing: Perfect for welding chassis components, exhaust systems, and other automotive parts
Construction and Structural Steel: Provides high-strength welds for structural steel members and other construction applications
Heavy Equipment Repair: Suitable for repairing heavy machinery and industrial equipment
General Fabrication: A versatile choice for a wide range of welding projects requiring high strength and quality
Pipeline Welding: Can be used for specific pipeline welding applications

Specifications
AWS: ER 70S-2
EN 1668 W2 Ti
Yield Strength: 1450
UTS N/mm²: 440
Hardness BHN: 120
Shielding Gas: Pure Argon
Current Type: DC-

Ready to experience the difference Super 6 A15 Steel TIG Rods can make in your welding projects? Shop now and elevate your welding performance!

See full description
Specifications for A15 Steel TIG Rods - ER 70S-2 - 5Kg - 1.2mm
  • Diameter
    1.2mm
  • Product Type
    TIG Rods
  • Weight
    5kg
  • Material
    Steel