90S-B3 Steel TIG Rods - ER90S-B3 - 5Kg - 3.2mm

90S-B3 Steel TIG Rods - ER90S-B3 - 5Kg - 3.2mm

Order Code: ZT5683567SCopy

£73.99 Inc VAT (20%)
£79.997.5% off


Description

Benefits

Enhanced Weld Integrity: Produces strong, reliable welds that withstand extreme conditions
Improved Productivity: Easy to use and minimises downtime due to fewer repairs
Reduced Costs: Long-lasting welds reduce the need for frequent replacements
Increased Safety: Ensures the structural integrity of critical equipment and components
Superior Performance: Delivers exceptional results in high-temperature and high-pressure applications

The Ultimate Solution for High-Strength, High-Temperature Welding
Super 6 90S-B3 Steel TIG Rods are engineered for exceptional performance in high-temperature and high-pressure environments, making them the ideal choice for critical welding projects. Whether you're working on boiler repair, pressure vessel fabrication, or high-temperature piping systems, Super 6 90S-B3 rods deliver superior weld integrity and long-lasting durability.

These AWS A5.28 ER90S-B3 compliant rods are specifically designed for welding P22 and similar high-strength, creep-resistant steels. They offer excellent toughness and ductility, even at elevated temperatures, ensuring the structural integrity of your welds under extreme conditions. The precise chemical composition of Super 6 90S-B3 rods guarantees consistent weld quality and minimises the risk of cracking or porosity. Choose Super 6 90S-B3 for welds that can withstand the test of time and temperature.


Features
AWS A5.28 ER90S-B3 Classification: Meets stringent industry standards for high-strength steel welding.
Precise Chemical Composition: Ensures consistent weld quality and optimal mechanical properties
High-Temperature Strength: Ideal for applications operating at elevated temperatures
Creep Resistance: Withstands prolonged exposure to high temperatures without deformation
Excellent Toughness and Ductility: Provides strong, ductile welds resistant to cracking
Suitable for P22 Steel: Specifically designed for welding P22 and similar high-strength steels
Available in Various Diameters: Choose the perfect size for your specific welding needs
Superior Weldability: Offers smooth arc and easy manipulation for precise welds
Low Spatter: Minimises cleanup time and improves weld appearance

Ordering





















Part No.Description73801.6mm73812.4mm73823.2mm

Application
Boiler Repair and Fabrication: Ideal for high-pressure boiler components
Pressure Vessel Manufacturing: Ensures the safety and integrity of pressure vessels
High-Temperature Piping Systems: Suitable for pipelines carrying hot fluids or gases
Power Generation Equipment: Used in the fabrication and repair of turbines and other critical components
Petrochemical Industry: Perfect for welding equipment and structures in demanding environments
General Fabrication: Can be used for a wide range of high-strength steel welding applications

Specifications
SFA-AWS A5.28 ER90S-B3
EN ISO 21952-B- 2C1M
Yield Strength: 540
UTS N/mm²: 640
Elongation %: 22
Shielding Gas: Argon
Current Type: DC-

Upgrade your welding projects with the unparalleled performance of Super 6 90S-B3 Steel TIG Rods. Order yours today and experience the difference that quality makes!

See full description
Specifications for 90S-B3 Steel TIG Rods - ER90S-B3 - 5Kg - 3.2mm
  • Weight
    5kg
  • Product Type
    Steel TIG Rods
  • Diameter
    3.2mm