316L Steel TIG Rods - 5Kg - 1mm

316L Steel TIG Rods - 5Kg - 1mm

Order Code: ZT5683578SCopy

£83.99 Inc VAT (20%)
£89.996.5% off


Description

Benefits

Improved Weld Quality: Consistent and reliable performance leads to high-quality welds with excellent mechanical properties
Increased Productivity: Smooth arc characteristics and excellent weldability allow for faster welding speeds
Reduced Downtime: Durable and corrosion-resistant welds minimise the need for repairs and replacements
Cost-Effective Solution: High-quality performance and long-lasting welds provide excellent value for your investment
Wide Range of Applications: Versatile rods suitable for a variety of welding projects across diverse industries

The Ultimate Choice for Corrosion-Resistant Welding
Super 6 316L Stainless Steel TIG Rods rods are meticulously crafted to meet the demanding requirements of professional welders across diverse industries, from aerospace and chemical processing to food and beverage and marine applications. Engineered for precision and reliability, Super 6 316L TIG rods ensure high-quality welds with minimal effort, saving you time and resources.

Super 6 316L TIG rods are manufactured to AWS A5.9 specifications. This ensures consistent quality and performance, giving you the confidence to tackle even the most challenging welding projects. The 316L designation signifies a low carbon content, which minimises carbide precipitation during welding. This is crucial for maintaining the stainless steel's corrosion resistance, especially in elevated temperature environments. This makes Super 6 316L TIG rods ideal for welding 316 and 316L stainless steel base metals.



Features
Superior Corrosion Resistance: The 316L stainless steel composition provides exceptional resistance to pitting, crevice corrosion, and general oxidation, making these rods ideal for harsh environments
Low Carbon Content: Minimises carbide precipitation during welding, preserving the corrosion resistance of the weld and surrounding material
Excellent Weldability: These rods offer smooth and stable arc characteristics, promoting ease of use and producing clean, consistent welds
Precise Diameter Control: Consistent diameter ensures smooth feeding and optimal arc stability
High-Quality Manufacturing: Manufactured to AWS A5.9 standards, guaranteeing consistent quality and performance
Available in a range of diameters: Choose the perfect size for your specific welding application.

Ordering





























Part No.Description72221mm72231.2mm72241.6mm72252.4mm72263.2mm

Application
Stainless Steel Fabrication: Ideal for welding 316 and 316L stainless steel in various fabrication projects
Aerospace Industry: Used in the manufacturing and repair of aircraft components requiring high strength and corrosion resistance
Chemical Processing: Suitable for welding tanks, pipes, and other equipment exposed to corrosive chemicals
Food and Beverage: Perfect for hygienic welding in food processing equipment and storage tanks
Marine Applications: Excellent for welding boat parts, marine hardware, and other components exposed to saltwater
Pharmaceutical Industry: Used in the fabrication of pharmaceutical equipment where cleanliness and corrosion resistance are paramount

Specifications
AWS A 5.9 : ER 316L
EN ISO 14343-A W 19 12 3 L
Yield Strength: > 350
UTS N/mm²: 520
Elongation %: 30
Shielding Gas: Argon
Current Type: DC-

Upgrade your welding performance today with Super 6 316L Steel TIG Rods! Experience the difference in quality, consistency, and corrosion resistance. Browse our selection of diameters and order now to take advantage of our competitive pricing and fast delivery!

See full description
Specifications for 316L Steel TIG Rods - 5Kg - 1mm
  • Material
    316L Stainless Steel
  • Weight
    5kg
  • Diameter
    1mm
  • Elongation
    30%