100S-G Steel TIG Rods - ER100S-G - 5Kg - 3.2mm

100S-G Steel TIG Rods - ER100S-G - 5Kg - 3.2mm

Order Code: ZT5683722SCopy

£69.99 Inc VAT (20%)
£79.9912.5% off


Description

Benefits

Improved Weld Quality: Achieve consistent, high-quality welds with minimal defects
Increased Productivity: Smooth arc and fast deposition rates reduce welding time
Reduced Costs: Minimise rework and material waste due to superior weld performance
Enhanced Safety: Stable arc and minimal spatter create a safer working environment
Greater Versatility: One rod for a wide range of steel welding applications
Confidence in Critical Applications: Reliable performance in demanding service conditions

Precision Welding for Critical Applications
Super 6 100S-G Steel TIG Rods premium rods are engineered to deliver exceptional weld quality, strength, and ductility, making them the ideal choice for a wide range of demanding applications. Whether you're working on intricate fabrication, critical repairs, or high-pressure piping, Super 6 100S-G rods provide the confidence and control you need to achieve flawless welds every time. These rods are specifically designed for welding mild and low alloy steels, offering a smooth arc and minimal spatter for a clean and professional finish. Experience the difference that superior filler metal can make in your welding projects.

Features
Superior Weldability: Exceptional arc stability and smooth metal transfer for precise control and consistent weld beads
High Strength and Ductility: Produces welds with excellent mechanical properties, capable of withstanding demanding service conditions
Minimal Spatter: Reduces cleanup time and improves overall weld appearance
Versatile Application: Suitable for welding a wide range of mild and low alloy steels
Precision Manufacturing: Manufactured to stringent quality standards for consistent performance and reliability
AWS A5.28 Classification: Meets or exceeds industry standards for filler metal composition and performance.
Available Diameters: Offered in a variety of diameters to suit your specific project requirements.
Optimal Packaging: Carefully packaged to protect the rods from moisture and contamination, ensuring their quality and longevity

Ordering





















Part No.Description73831.6mm73842.4mm73853.2mm

Application
General Fabrication: Ideal for welding structural steel, sheet metal, and other common materials
Pipe Welding: Suitable for joining pipes in various industries, including oil and gas, chemical processing, and power generation
Repair and Maintenance: Perfect for repairing damaged or worn steel components
Automotive and Transportation: Used in the manufacturing and repair of vehicles, trailers, and other transportation equipment
Pressure Vessels: Meets the stringent requirements for welding pressure vessels and other critical components
Heavy Equipment Manufacturing: Provides the strength and toughness needed for welding heavy machinery and equipment

Specifications
AWS A5.28 ER100S-G
EN ISO 16834-A Mn3NiCrMo
EN ISO 16834-A - G 55 5 M21 Mn3NiCrMo
Yield Strength: 640
UTS N/mm²: 730
Elongation %: 20
Shielding Gas:
MIG - M21
TIG -Argon
Current Type:
MIG: DC+
TIG: DC-

Experience the difference that Super 6 100S-G Steel TIG Rods can make in your welding projects. Order your supply today and discover the power of precision welding!

See full description
Specifications for 100S-G Steel TIG Rods - ER100S-G - 5Kg - 3.2mm
  • Diameter
    3.2mm
  • Weight
    5kg
  • Product Type
    Steel TIG Rods
  • Elongation
    20%