0
1
2
3
Puraflow Leaded Solder Wire SN30/70PB Plumbing and Heating
Order Code: ZT1766115S

£19.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

This Puraflow® Leaded Solder Wire is a high capillary wire designed for perfect welding of copper tubing and brass fittings that are commonly found in heating and plumbing industries. Containing lead, this product is not suited for potable water applications. but produces neat and strong joints in other plumbing and heating applications.

Features and Benefits
• Leaded 30/70 wire makes the product suited for non-potable applications
• Supplied on a 250g reel to keep the solder organised
• Produces perfect, long holding joint to save you having to re-weld
• Possesses good flow characteristics to ensure an easy soldering experience

Typical Applications
• Heating
• Plumbing

Standards
• BS EN 29453

See full description
Specifications for Puraflow Leaded Solder Wire SN30/70PB Plumbing and Heating
  • Diameter
    3mm
  • Melting Range
    183 to 234°C
  • Main Composition
    Tin
    Lead
  • Product Type
    Solder
  • MFR Part No.
    SW-017-003

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome