1. Welding, Brazing & Soldering/
  2. Solders & Supplies/
  3. Solders
General Purpose Blowpipe Solder

General Purpose Blowpipe Solder


Select
See all variants from
£33.99

Inc VAT (20%)


See all variants from £33.99

Description

Blowpipe 40% tin, 60% lead. Engineering grade C. (Pack 10).
For sheet metal, solder pot dip soldering, wiping and joining of lead pipes and stained glass work.
Complies to BS219.

Blowpipe 60% tin 40% lead. Engineering grade K. (Pack 10).
For soldering non-ferrous metal, Copper, Stainless Steel, Brass, Zinc and high quality sheet metal work. Also for electronic assemblies and solder pot filling. Grade K solder is used for more critical temperature soldering than for example Grade C.
Complies to BS219.

Please Note: Product "Restricted to Professional Users"

See full description

Feature Attributes

Weight:

58 g

Standards Met:

BS 219

Pack Quantity:

10

Main Composition:

40% Tin,60% Lead

Length:

600 mm