1. Welding, Brazing & Soldering/
  2. Solders & Supplies/
  3. Soldering Irons & Stations
Woodburning Iron Kits

Woodburning Iron Kits


Select
See all variants from
£19.99

Inc VAT (20%)


See all variants from £19.99

Description

These woodburning iron kits are ideal starter kits for a hobbyist or small business owner. Supplied with a UK plug and 1.5 metre power cable, the woodburning iron kits also contain multiple tips for various finishes and functions. The iron is capable of burning wood as well as engraving onto leather and joining wires. Available as an 8 piece set (WEL8759001G) or a 15 piece set (WEL8759001H) depending on your preference.

Features and Benefits
• Stay cool handle improves comfort, safety and accuracy when using
• Accuracy and precision due to the reduced tip-to-grip distance
• Heat deflector deflects heat away from your hand for safety and comfort in use
• Integrated safety rest holds the woodburning iron in place when not in use for bolstered user safety
• Quick tip change action makes switching functions easy and replacing worn soldering tips simple
• Highly versatile due to the various tip sizes and types supplied
• Available as an 8 or 15 piece kit depending on your needs

Typical Applications
• Leather Engraving
• Joining Wires
• Woodburning
• Hobbyists

See full description

Feature Attributes

Maximum Operating Temperature:

430 °C

Product Type:

Woodburning Iron Kit

Watts:

25 W