Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Welding, Brazing & Soldering
Solders & Supplies
Soldering Irons & Stations
W 61E 110V Soldering Iron
By Weller
Order Code:
ZT1000917X
Copy
£84.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
84.99
https://www.zoro.co.uk/shop/welding-brazing-and-soldering/soldering-irons-and-stations/w-61e-110v-soldering-iron/p/ZT1000917X
Add to quotation
View all Soldering Irons & Stations
Description
Voltage: 240V.
Wattage: 60W.
Tip supplied: CT5B7 - Chisel 370 2.4mm.
Specifications
Specifications for W 61E 110V Soldering Iron
Power Rating
60W
Voltage
110V
Product Type
Soldering Iron