U9825F0 - 760RWK Hot Air Re-work & Digital Soldering Station

U9825F0 - 760RWK Hot Air Re-work & Digital Soldering Station

Order Code: ZT1252623XCopy

£159.99 Inc VAT (20%)


Description

The 760RWK hot air rework and digital soldering station is a complete temperature controlled station for professional users. Station includes power supply, ST6A iron stand and a lightweight 50W industrial grade soldering iron fitted with silicone heat-resistant cable and a 2.3mm (1100) bit.

Features:
• Power - 50 Watts.
• Iron voltage - 24V.
• Supply voltage - 230V AC.
• Temperature range continually adjustable from 200°C to 450°C.
• 700 watt hot air rework tool variable from 100°C to 500°C.
• 2 x hot air rework nozzles.
• Hot air tool also suitable for heat-shrinking.
• Digital display.
• Can be calibrated by the user.
• LEDs indicate mains power and iron power.

Housed in a robust metal enclosure, which is suitable for the most demanding industrial and educational environments. Fully compatible with the latest European EMC and CE regulations. Replacement bits and soldering irons are available separately, Use 1100 series bits with this iron.

See full description
Specifications for U9825F0 - 760RWK Hot Air Re-work & Digital Soldering Station
  • Power Rating
    50W
  • Duty
    Mediuim Duty
  • Overall Length
    182mm
  • MFR Part No.
    U9825F0
  • Tip Size
    2.3mm
  • Product Type
    Soldering Station
  • Voltage
    230V
  • Temperature Range
    200 to 450°C
  • Maximum Operating Temperature
    450°C
  • Minimum Operating Temperature
    200°C