The Antex Mlxs 12V Soldering Iron Deal for Use When Working Outdoors

The Antex Mlxs 12V Soldering Iron Deal for Use When Working Outdoors

Order Code: ZT4027722SCopy

£40.99 Inc VAT (20%)


Description

The Antex MLXS 12V soldering iron is ideal for all general soldering applications. Ideal for use when working outdoors. It is supplied with battery clips for connection to a standard car battery or other 12V supply. Nominal Power - 25 watts. Supplied with long-life 2.3mm 50 bit fitted. A large range of replacement bits available. An inner ceramic shaft provides near perfect insulation. Supplied complete with 1.5m of twin flex cable, safety stand and full instructions. CE approved.

See full description
Specifications for The Antex Mlxs 12V Soldering Iron Deal for Use When Working Outdoors
  • Product Type
    Soldering Iron
  • Voltage
    12V
  • Power Rating
    25 watts