The Antex M12 Miniature Soldering Iron is Ideal for Lower Power Soldering Applications

The Antex M12 Miniature Soldering Iron is Ideal for Lower Power Soldering Applications

Order Code: ZT4027695SCopy

0.5mm
£27.99 Inc VAT (20%)


Description

The Antex M12 miniature soldering iron is ideal for lower power soldering applications. It is particularly useful when working with small surface mount components. The soldering iron is supplied with a long life 0.5 mm tip (B001060) The nominal tip temperature is 370°C. A wide range of replacement tips available separately. Box contents: 1 x Antex M12 Soldering Iron - 230V 12W with 1.5m PVC cable, 1 x basic metal stand. CE