S48J470 CS18 Soldering Iron with 1.5M Burn-proof Silicon Cable - 230V

S48J470 CS18 Soldering Iron with 1.5M Burn-proof Silicon Cable - 230V

Order Code: ZT1252617XCopy

£27.99 Inc VAT (20%)


Description

CS18 Soldering iron is ideal for miniature precision soldering.

Features:
• Nominal Power - 18 watts.
• 230V (UK fitted Plug).
• Supplied with long-life iron plated bit - Tip Life upto 30,000 Operations.
• Antex 1100 bit is fitted to this iron (2.3mm).
• Use 1100 series replacement bits.
• An inner ceramic shaft provides near perfect insulation.
• A range of alternative sized bits are also available.
• Burn-proof silicone cable, Ideally suited to educational environments.
• CE marked

Supplied complete with 2.3mm bit, 1.5m of cable and full instructions. Soldering iron stands are available separately

See full description
Specifications for S48J470 CS18 Soldering Iron with 1.5M Burn-proof Silicon Cable - 230V
  • Voltage
    230V
  • Power Rating
    18W
  • Overall Length
    182mm
  • Temperature Range
    to 390°C
  • Tip Size
    2.3mm
  • MFR Part No.
    S48J470
  • Product Type
    Soldering Iron
  • Maximum Operating Temperature
    390°C
  • Minimum Operating Temperature
    390°C