Electron ST 120V for Roof Membrane 145.563 RM

Electron ST 120V for Roof Membrane 145.563 RM

Order Code: ZT3112497SCopy

£699.99 Inc VAT (20%)


Description

Leister ELECTRON ST 120V for Roof Membrane
The Hand Held Hot Air Blower
Leister's most powerful hand tool, the new ELECTRON ST 120v for welding and joining various types of roof membrane. For decades the Leister ELECTRON has been the original high powered hand held hot air blower. Now the new ELECTRON ST 120V combines the traditional features of the original Leister gun, with new 120v availability and soft grip ergonomic handle. The Electron ST 120V has a power of 2.4 kW, capable of temperatures between 40 and 650°C.

Key Features

Strong enough for site work
Manual temperature adjustment
Two-component handle grip with optimal centre of gravity
Quick clean air filters
Automatic carbon stop and heating element protection
120V
Takes push fit nozzles, compatible with existing ELECTRON nozzles
A comprehensive range of spare parts available

See full description
Specifications for Electron ST 120V for Roof Membrane 145.563 RM
  • Voltage
    120V
  • Product Type
    Hot Air Blower
  • Power Rating
    2.4kg/mm