CS18 2.5mm Tip 230V Soldering Iron

CS18 2.5mm Tip 230V Soldering Iron

Order Code: ZT1000914XCopy

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%

Order by 3pm, get it Tomorrow

Description

230V Supply - Supplied with Plug
For general soldering duties. Cool touch handles with hanging hook. All meet new low voltage directives. Conform to CE Standards.

Specifications for CS18 2.5mm Tip 230V Soldering Iron
  • MFR Part No.
    S482470
  • Voltage
    230V
  • Tip Size
    2.5mm
  • Weight
    170g
  • Power Rating
    18W
  • Product Type
    Soldering Iron
  • Watts
    18W
  • Display Type
    None
  • Model Number
    CS18