AT2071H Auto Start Blow Torch Handle
Order Code: ZT1000941X

£21.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

AT2071H
For DIY use. Stable powerful fine flame (up to 1600°C). Rapid 1 minute warm up use at any angle, precise flame control. Auto start Piezo ignition. Ideal for general DIY, paint stripping, plumbing and intermediate soldering. For use with 2175 or G2350 EN417 Safety Valve GoSystem gas cartridge.

Specifications for AT2071H Auto Start Blow Torch Handle
  • Duty
    General Duty
  • Product Type
    Soldering Iron
  • MFR Part No.
    AT2071H
  • Temperature Range
    0 to 1600°C
  • Weight
    197g
  • Display Type
    None
  • Maximum Operating Temperature
    1600°C
  • Minimum Operating Temperature
    0°C
  • Watts
    1230W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome