XS25 Toolkit A Tool Kit with Soldering In Mind

XS25 Toolkit A Tool Kit with Soldering In Mind

Order Code: ZT4027688SCopy

£74.99 Inc VAT (20%)


Description

Antex have recently improved these tool kits to include higher quality tools complimentary to soldering. The tools included are manufactured from high-grade long-lasting materials, complete with non-slip bi-material handles. The XS25 Toolkit includes: XS 25w 230v soldering iron with burn-proof silicone cable and 2.3mm soldering tip (50 bit) , 115mm mini side cutters (C45 Carbon steel) , 115mm mini long nose pliers (C45 Carbon Steel) , Screwdriver - Size: 3x75mm, Screwdriver - Size: PH0x75mm both with Hardened Chrome Vadium steel - Magnetic tips, Desoldering pump, 2m tube of lead-free solder, standard flatpack soldering stand, Digital Multimeter, Spare soldering tips 2.3mm (50 bit) and 0.5mm (55 bit) All housed in a useful carry case. CE approved.

See full description