Spiro/Plain Duct Inlet Transition 90deg - 250mm
Hover to enlarge the image

Spiro/Plain Duct Inlet Transition 90deg - 250mm

Order Code:
MPN:

Product Description

Benefits

Improved Extraction Efficiency: The optimised design minimises airflow resistance, ensuring superior fume and dust capture at the source
Enhanced Safety: Effective dust and fume removal promotes a cleaner, healthier work environment for improved worker safety
Increased Productivity: Reduced airborne contaminants lead to better visibility and a more pleasant work area, potentially improving worker productivity
Nederman System Optimisation: Designed specifically for Nederman systems, this transition piece ensures a perfect fit and optimal performance within your existing setup

Nederman Spiro/Plain Duct Inlet Transition 90deg - 250mm, 315mm: Enhance Your Welding Fume and Dust Extraction Efficiency

Upgrade your Nederman dust and fume extraction system with the superior Nederman Spiro/Plain Duct Inlet Transition 90deg - 250mm, 315mm. This expertly crafted component ensures seamless integration between your Nederman arm and your existing ductwork, optimising airflow and maximising extraction performance.

Features
Designed for Nederman Systems: Ensures perfect compatibility for a reliable and efficient connection
90-Degree Transition: Provides smooth air transition for minimal pressure loss and optimal dust and fume capture
250mm to 315mm Diameter: Connects your 250mm Nederman arm to your 315mm duct system seamlessly
Durable Construction: Built to last in demanding welding environments
Easy Installation: Simplifies setup and integration into your existing Nederman system

Applications
Perfect for welding fume extraction systems in workshops, factories, and industrial settings
Ideal for capturing dust generated by grinding, sanding, and other metalworking processes
Suitable for a wide range of welding applications, including TIG, stick, and more

Ordering
Part No.
Description
7946012
250mm diameter
7946011
315mm diameter

Don't compromise on your welding fume and dust extraction efficiency. Invest in the Nederman Spiro/Plain Duct Inlet Transition 90deg - 250mm, 315mm today and experience the difference a seamless and optimised system can make.


£419.99 Inc VAT (20%)