QF Duct Inlet Straight - 250mm
Hover to enlarge the image

QF Duct Inlet Straight - 250mm

Order Code:
MPN:

Product Description

Benefits

Improved dust fume extraction efficiency: Ensures a cleaner, healthier working environment for your employees
Reduced wear and tear on machinery: minimises dust build-up within your equipment, promoting longer lifespans
Enhanced productivity: Optimised airflow ensures your dust extraction system operates at peak performance
Easy installation: Streamlined design allows for a quick and effortless setup process
Durable construction: Built to last, even in the most challenging environments

Nederman QF Duct Inlet Straight - 250mm 315mm: Enhance Welding Fume Extraction Efficiency in Your Workshop

The Nederman QF Duct Inlet Straight - available in 250mm and 315mm diameters - is a premium solution for optimising airflow and fume extraction performance in your industrial workspace. Designed and manufactured by Nederman, a globally recognised leader in industrial air filtration, this duct inlet is meticulously crafted to ensure exceptional quality, durability, and efficiency.

Features
Precision-engineered design: Minimises turbulence and pressure drops within your welding fume extraction system, maximising airflow and dust capture efficiency
Robust steel construction: Ensures exceptional durability and longevity in even the most demanding workshop environments
Seamless integration: Perfectly integrates with existing Nederman ductwork for a hassle-free installation process
Multiple size options: Available in 250mm and 315mm diameters to cater to a wide range of workshop fume extraction system requirements
Powder-coated finish: Provides enhanced resistance to corrosion and wear, ensuring a long service life

Applications
Woodworking and carpentry dust extraction systems
Metalworking and fabrication dust extraction systems
General workshop dust extraction applications
Perfect for capturing dust from sanding, grinding, welding, and other industrial processes

Ordering
Part No.
Description
7945588
250mm diameter
7945589
315mm diameter

Nederman's QF Duct Inlet Straight is an essential investment for any workshop owner or manager serious about maintaining a clean, safe, and productive working environment. With its superior design, robust construction, and multiple size options, this duct inlet is the perfect solution to optimise your dust extraction system's performance.


£102.99 Inc VAT (20%)