0
1
2
3
4
Regulator 25 Bar - Single Stage 2 Gauge - Acetylene 0-1.5 Bar
Order Code: ZT1000018X

£50.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£50.990%
5 +£48.954%

Currently unavailable

Description

Designed with 2 gauges to indicate cylinder contents and outlet pressure.
Argon regulator outlet gauge is calibrated for
flow 0 - 35lpm. Acetylene regulator has a
calibrated flow rate
of 0 - 1.5 bar
with a full
250 bar
capacity.

Features:
Flow rates up to
80m3/h
(2824 ft3/h)
300 bar
capability.
Features
2 gauges
displaying
cylinder contents
and pressure.

Bottom entry design suited
for top outlet cylinder valves.
Fitted with 1/4? parallel threaded gauges.
Fitted with standard 3/8? BSP outlet.
Fitted with 5/8? BSP inlet connections.

See full description
Specifications for Regulator 25 Bar - Single Stage 2 Gauge - Acetylene 0-1.5 Bar
  • Gas Type
    Acetylene
  • No of Gauges
    2 Gauge
  • Maximum Inlet Pressure
    300bar
  • Standards Met
    2014/68/EU (PED)
    EN 2503:2009
    BS EN ISO 9002
  • Gauge Diameter
    50mm
  • Inlet Connection
    5/8in BSP-LH
  • Outlet Pressure
    0-1.5 Bar
  • Maximum Outlet Pressure
    1.5 Bar
  • Regulator Type
    Single Stage
  • Outlet Connection
    3/8in BSP-LH

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome