Multi Stage, 2 Gauge Regulators

£59.99 Inc VAT (20%)

See 3 Product Variants
£59.99

Description

Multi stage regulators are designed to be used where constant pressure and flows are critical.

Features and Benefits:
•Once set, the outlet pressure and flow rate remain constant until the gas source is interrupted or when the cylinder empties

Feature Attributes

No of Gauges:
2 Gauge
Gauge Diameter:
50mm mm
Standards Met:
EN ISO 5171:2009,EN ISO 2503:1998
Outlet Connection:
3/8" BSP
Inlet Connection:
5/8" BSP
Maximum Inlet Pressure:
300 bar
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome