Sifmig 4043 1.0mm Aluminium Wire 6.5KG
Order Code: ZT1000413X

£69.99 Inc VAT (20%)


Description

For use with Ar or Ar-He shielding gas. Precision layer wound.

SIF MIG
Made to BS 2901/1 : 1983 4043A & AWS A5.10-92 ER 4043.
For wrought and cast alloys with up to 7% silicon content.

See full description
Specifications for Sifmig 4043 1.0mm Aluminium Wire 6.5KG
  • Material Type
    Aluminium
  • Reel Size
    6.5kg
  • MFR Part No.
    WO151065
  • Wire Diameter
    1.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome