A18 1.00mm Mild Steel Migwire PLW Reel 15KG
0
1

A18 1.00mm Mild Steel Migwire PLW Reel 15KG

Order Code: ZT2422609SCopy

£31.99each Inc VAT (20%)
£2,303.28 minimum order value

Minimum order quantity: 72.
Currently unavailable

Description

Available in a range of diameters from 0.6 to 1.2mm with a choice of 5 or 15kg reels, these MIG wires are manufactured from mild steel and provide good quality service. They possess a high deposition efficiency and can be used for all position welding.

Features and Benefits
• High deposition efficiency for smooth joins and clean welds
• Can be used for all position welding for versatility of use
• Available in a range of diameters and reel sizes to suit your specific needs

Typical Applications
• MIG Welding

See full description
Specifications for A18 1.00mm Mild Steel Migwire PLW Reel 15KG
  • Wire Diameter
    1.0mm
  • MFR Part No.
    THQ-50CG3 1.0mm(15KG)
  • Reel Size
    15kg
  • Material Type
    Mild Steel