Rustler Em 280C/350C Pro MIG Welder Kit - 400v - 280 to 350A - 350C

Rustler Em 280C/350C Pro MIG Welder Kit - 400v - 280 to 350A - 350C

Order Code: ZT5597250SCopy

£2,699.99 Inc VAT (20%)


Description

Benefits

Superior arc performance and energy efficiency
Easy to use, even for novice welders
Versatile - welds a wide range of materials
Durable and reliable
Portable and easy to store

Master Any Metal Project with the ESAB Rustler EM 280C/350C Pro MIG Welder Kit

Unleash superior welding power and versatility with the ESAB Rustler EM 280C/350C Pro MIG Welder Kit. This industry-leading machine is perfect for both experienced welders and enthusiastic DIYers, tackling a wide range of projects with ease.

Built with cutting-edge inverter technology, the Rustler series delivers exceptional arc performance and unmatched energy efficiency, keeping your operating costs low. Choose between the EM280C, ideal for light fabrication and repairs, or the EM350C/Pro, offering a wider output range for thicker materials.
Range Intro
Rustler EM350C PRO Synergic Overview

Features
Unmatched Versatility: Effortlessly weld carbon steel, stainless steel, aluminium, and brazing alloys, making it your one-stop shop for metalwork
Superior Arc Control: Experience smooth, stable arc characteristics for cleaner welds and less rework
Intuitive User Interface: The user-friendly control panel allows for quick and precise adjustments, optimising settings for your specific project
Synergic Technology : Simply set the material thickness, and the machine automatically fine-tunes wire feed speed and voltage for flawless welds, ideal for beginners
Heavy-Duty Performance: A robust 4WD wire feeding mechanism ensures consistent wire delivery, even for demanding jobs
Portable Powerhouse: The compact and lightweight design makes it easy to maneuver around your workspace, perfect for workshops with limited space

Rustler Pro vs Rustler Pro Synergic

Feature
Rustler Pro
Rustler Pro Synergic
MIG Manual
x
x

MIG Synergic

x

Spot Welding
x
x

MMA-mode
x
x

2T/4T
x
x

Inductance
x
x

Pre Flow
x
x

Creep Start
x
x

Burnback
x
x


Crater Fill
x
x

Post Flow
x
x

Fix Quick Jobs
x
x

Material Thickness Setting

x

Applications
Light to medium fabrication
Automotive repair and restoration
DIY projects
Maintenance and repair
Sheet metal work
Pipe welding

What's In The Box
ESAB Rustler EM 280C or 350C Pro
4m input cable 3Ph 16A plug
3m work lead
4m Gas hose with quick connector
Drive rolls for 0.9/1.0 and 1.2 mm wire

Ordering





































Part No.DescriptionA448280890Rustler EM 280C PRO Power source + Toolbox + Torch PSF315, 4m*0448280990Rustler EM 280C PRO Power SourceA448350891Rustler EM 350C PRO Power source + Toolbox + Torch PSF315, 4m*0448350991Rustler EM 350C PRO Power Source0448350992Rustler EM 350C PRO Synergic Power SourceA448350892Rustler EM 350C PRO Synergic Power source + Toolbox + Torch PSF315, 4m*0448350883Rustler EM 350C PRO MV Synergic Power source + Torch Exeor 315, 4m*
*Please contact us for a quote

Specifications
















































































ModelRustler EM 280C PRORustler EM 350C PRORustler EM 350C PROMains Voltage400 V ± 15%, 3 Ph, 50/60 Hz400 V +/- 15%, 3 Ph/230 V +/- 15%, 3 Ph, 50/60 HzWelding Output MIG280 A @ 40%350 A @ 40%Welding Output, MMA250 A @ 40%320 A @ 40%Setting Range MIG40A/16V - 280A/28V30A/15.5V -350A/31.5VSetting Range MMA20A/20.8V - 250A/30V20A/20.8V - 320A/32.8VWire feed speed range1.5 – 22 m/minPrimary Current I max MIG/MAG17.6 A20.6 APrimary Current I max MMA11.1 A13 AEnclosure ClassIP23Idle PowerMains Cable Ø mm2, length m4x2, 5 mm2, 4 mOperating Temperature-10 to +40 °C Certification Mark CE/UKCADimensions977 × 487× 800 mmWeight54 kg57, 5 kg61 kg

Take your welding skills to the next level with the ESAB Rustler EM MIG Welder Kit. Order yours today and experience the difference!

See full description