Rogue Em 180 MIG Welder - 230v - 190A

Rogue Em 180 MIG Welder - 230v - 190A

Order Code: ZT5597221SCopy

£1,099.99 Inc VAT (20%)


Description

Benefits

Versatile and powerful
Can be used for a variety of welding applications
Easy to use and operate
Produces high-quality welds
Compact and lightweight
Durable and long-lasting

The ESAB Rogue EM 180 MIG Welder is a versatile and powerful machine that is perfect for a variety of welding applications, from light fabrication to repair and maintenance. It is an inverter-based welder that provides excellent arc performance and control, even on demanding jobs. The Rogue EM 180 is also very portable, making it easy to take with you wherever you need it.

Features
Lightweight Champion: Weighing in at just 16.2 kg , the Rogue EM 180 is a true portable MIG welder. Its compact size and sturdy handles make it easy to transport around your workshop or take on-site for field jobs.
Generator Friendly: No need to worry about power source limitations. This MIG welder operates on a standard 230V single-phase input and is compatible with 10 kVA generators, offering maximum flexibility for any welding environment
Industrial Toughness: Unlike cheaply made MIG welders, the Rogue EM 180 boasts a robust fiberglass-molded housing that can withstand bumps and impacts, making it ideal for demanding workshop and field applications
3-Year Warranty: ESAB stands behind its products. Your Rogue EM 180 comes with a leading 3-year warranty, providing you with unbeatable peace of mind
Synergic Programs: Simplify your welding process with built-in synergic programs that automatically adjust settings based on material thickness and wire diameter. This ensures optimal weld quality with minimal setup time.
Digital Display: Easily monitor and adjust all your welding parameters, including voltage, wire feed speed, and synergic programs, on the large, clear digital display
Arc Dynamics Control: Fine-tune arc characteristics for specific materials and applications, giving you ultimate control over your welds

What's In The Box
ESAB Rogue EM 180 with mains cable 16 A plug 3m
MXL 201 MIG Torch Euro 3m
Return cable kit OKC 35-50 16 mm2 3m
Gas Hose with quick connect/open 4.5m
ESAB OK AristoRod 12.50 0.8 mm 1kg
ESAB GoldRox Electrode 2.5 x 350 mm, 1kg
Feed rolls 0.6/0.8 mm V , 0.8/0.9 mm V and 0.8/0.9 mm VK
Safety instruction
Specifications

Specifications












































































SpecificationsVoltage230 VAC 1, 50/60 HzGMAW Welding Output180 A/23 V @ 25 % Duty Cycle
116 A/19.8 V @ 60 % Duty Cycle
90 A/18.5 V @ 100 % Duty CycleSMAW Welding Output150 A/26.0 V @ 25 % Duty Cycle
97 A/23.9 V @ 60 % Duty Cycle
75 A/23.0 V @ 100 % Duty CycleCurrent Range30-190 AVoltage Range12-26 VWire Feeder Specifications2.0-16.5 m/minOpen Circuit Voltage78 VDCMetal
Stainless Steel
Cored Wire
Aluminium
Mild Steel0.6-1.0 mm
0.8-1.0 mm
0.8-1.0 mm
0.6-1.0 mmMax Spool Diameter100 & 200 mmPower Factor at Maximum Current0.8Efficiency at Maximum Current82.7 %Energy Save Mode20 WOperating Temp-10 - +40 °CEnclosure ClassIP23SCertificationCEDimensions, L x W x H590 x 220 x 385 mmWeight16.2 kg

Spares Accessories
Part No.
Description
0700006901
Return cable kit, OKC 50, 3 m
0460330881
Trolley 2-wheel with cylinder support
0700500084
MMA 4 Analogue Remote Control incl. 10 m cable and 8- pin connector
0349312105
Gas Hose, quick connect/open, 4.5 m
0700025221
MXL 201 Gas-cooled Torch with Euro Connection, 4 m
0700025220
MXL 201 Gas-cooled Torch with Euro Connection, 3 m
0700006900
Electrode holder, Handy 200A, heavy duty 50 mm OKC, 3 m
W4011250
Tweco SGT250 Spool Gun 8 m

See full description
Specifications for Rogue Em 180 MIG Welder - 230v - 190A
  • Weight
    16.2kg
  • Certification
    CE