GTech In-Line Flashback Arrestor - Oxygen (O2)

Order Code: ZT5368967S

£35.99 Inc VAT (20%)


Description

Benefits

Reduces the risk of flashback, explosions, and burns
Weld with confidence knowing you're protected
Safeguards your valuable welding equipment
Minimise downtime caused by safety incidents
Ensures you meet industry safety regulations
Suitable for a wide range of welding applications

Starparts GTech In-Line Flashback Arrestor - Fuel Gas or Oxygen: Shield Yourself and Your Work
Welding with confidence starts with safety. The Starparts GTech In-Line Flashback Arrestor is your essential line of defence against the dangers of flashback, offering unmatched protection for both fuel gas and oxygen applications.

This industry-leading safety device features cutting-edge technology and robust construction to ensure your peace of mind while you weld.

Protect yourself, your equipment, and your workspace with the Starparts GTech In-Line Flashback Arrestor.

Features

Multi-Gas Compatibility: Works seamlessly with fuel gas or oxygen, making it a versatile addition to your welding kit
Non-return valve: Prevents dangerous gas mixtures
Flame arrestor: Stops flashback in its tracks
Temperature-sensitive cut-off valve: Automatically shuts off gas flow in case of excessive heat
Durable Construction: Built to withstand the demands of even the most rigorous welding environments
Easy Installation: Quick and simple to integrate into your existing gas line
Compliance: Meets EN 730-1 and ISO 5175 standards for safety and performance
Dust Filter: Protects the non-return valve for reliable operation in dusty environments

See full description