Wescol Model O Torch Set with Shank Neck & 5 Tips

Wescol Model O Torch Set with Shank Neck & 5 Tips

Order Code: ZT5369065S

£229.99 Inc VAT (20%)


Description

Benefits

Superior control and accuracy: Deliver flawless results on even the most delicate projects
Unmatched versatility: Tackle a wide range of fine welding and brazing applications with ease
Durable construction: Built to last, ensuring reliable performance for years to come
Convenient storage: Includes a sturdy plastic carry case for easy transport and protection

Master the Art of Precision Welding with the Wescol Model O Torch Set

The Wescol Model O Torch Set is the ideal solution for professionals and hobbyists demanding exceptional control and accuracy in their delicate welding projects. Trusted by jewellers, electronics specialists, and dental technicians for generations, this micro blowpipe delivers unmatched performance for fine welding and brazing applications.

Features
Micro torch design: Engineered for pinpoint control, the Model O torch allows you to tackle intricate welds with unparalleled precision
Five interchangeable tips: This set provides a range of tip sizes (typically #1 to #5) to perfectly match the specific requirements of your project, ensuring optimal heat concentration and flawless results
Balanced injector blowpipe: Experience smooth operation and effortless flame control thanks to the precisely balanced injector design.

Applications
Jewellery and precious metals: Create exquisite welds on delicate jewellery pieces without the risk of heat damage
Electronics: Perform intricate repairs on circuit boards and other electronic components with confidence
Dental work: Ensure precise and secure welds in dental applications
Thin sheet metal: Achieve clean, high-quality welds on thin gauge sheet metal up to 1.5mm (1/16 inch)
Lead welding: Work safely and effectively with lead thanks to the Model O torch's exceptional control

What's In The Box
1 x Shank
1 x Neck
5 x Tips
1 x Instructions
1 x Plastic Carry Case

Spares Accessories
Neck - 2071
Tip No 1 - 2072
Tip No 2 - 2073
Tip No 3 - 2074
Tip No 4 - 2075
Tip No 5 - 2076

See full description
Specifications for Wescol Model O Torch Set with Shank Neck & 5 Tips
  • Product Type
    Torch Set