Eutectic Superjet Eutalloy S Oxy-Acetylene Thermal Spray Torch Kit

Eutectic Superjet Eutalloy S Oxy-Acetylene Thermal Spray Torch Kit

Order Code: ZT5368971S

£4,499.99 Inc VAT (20%)


Description

Benefits

Minimise equipment downtime by repairing and revitalising worn components on-site
The Superjet-S system offers a cost-effective solution compared to replacing entire components
Restore optimal performance to your machinery with high-quality, wear-resistant coatings
The Superjet-S system empowers you to maximise the longevity of your valuable equipment investments

Breathe New Life into Worn Equipment with the Castolin Eutectic Superjet Eutalloy S® Thermal Spray Torch Kit
Restore peak performance and extend the lifespan of your critical machinery with the innovative Castolin Eutectic Superjet Eutalloy S Oxy-Acetylene Thermal Spray Torch Kit. This industry-leading solution empowers you to apply precision anti-wear coatings, revitalising worn surfaces and safeguarding them from future damage.
Experience the Castolin Eutectic difference. Invest in the Superjet Eutalloy S Thermal Spray Torch Kit and empower yourself to take control of equipment wear and tear.

Features
Modular Design: The Superjet-S system boasts a unique modular design, offering unmatched flexibility and ease of use. Disassemble components for effortless cleaning, maintenance, and customisation for specific applications.
Unparalleled Control: Experience exceptional control over the thermal spray process. The Superjet-S torch features sensitive controls for gas flow and powder delivery, ensuring consistent, high-quality coatings on every project.
Versatility at its Finest: The Superjet-S system caters to a broad spectrum of base metals, including steel, alloyed steel, stainless steel, and cast iron. This torch is your one-stop shop for protecting a diverse range of equipment.
Multi-Position Application: Enjoy the freedom to operate in any position. The Superjet-S torch is ergonomically designed for effortless manoeuvrability, allowing you to reach even the most challenging areas.
Safety First: Castolin Eutectic prioritises safety. The Superjet-S system incorporates several safety features, including a quick-action shut-off trigger and a design that minimises flashback risks.

Applications
Repair and Rebuild: The Superjet-S torch excels at restoring worn surfaces on shafts, gears, bearings, and other critical components
Preventative Maintenance: Extend the lifespan of your equipment by applying protective coatings before wear and tear become significant problems
Improve Wear Resistance: Enhance the durability of components subjected to friction, abrasion, and other wear mechanisms
Corrosion Protection: The Superjet-S system allows you to apply coatings that shield your equipment from corrosive environments

What's In The Box
Superjet Eutalloy S torch body
3x Stem assemblies with nozzles (A1S, B3S, C5S)
Spark Lighter
Protective Glasses
8” Adjustable Spanner
Accessory Kit
Operating Manual
Parts List

Specification
Delivery rate: 0, 5 - 5, 0 kg/h
Oxygen flow: 90 - 1200 Nl/h
Acetylene flow: 80 - 1100 Nl/h
Oxygen pressure: 1, 5 - 2, 5 bar
Acetylene pressure: 0, 5 - 0, 6 bar

See full description
Specifications for Eutectic Superjet Eutalloy S Oxy-Acetylene Thermal Spray Torch Kit
  • Product Type
    Thermal Spray Torch Kit
  • Pack Quantity
    1