0
1
10N24 Collet 3/32 2.4 17/18/26
Order Code: ZT1000728X

£0.59 Inc VAT (20%)
£2.95 minimum order value

Minimum order quantity: 5.

Description

Fits all Kennedy 17 & 26 series air cooled torches and 18 series water cooled torches, including the Lincoln PTA-17, PTA-18 and PTA-26 torches, Miller Diamondback DB17, DB18 and DB 26 torches, along with the Weldcraft WP-17, WP-18 and WP-26 torches. With a 50mm length and a 2.4mm bore size, the product is suited for use with 2.4mm tungsten electrodes.

Features and Benefits
• Simple yet effective way of achieving clean results when welding
• Fits several brands and styles of torch for true versatility of use
• Manufactured with Binzel®'s expertise and quality

Typical Applications
• TIG Welding

Notes
• Suited for use with Kennedy® 17 & 26 series air cooled torches as well as the 18 series water cooled torches, including the Lincoln PTA-17, PTA-18 and PTA-26 torches, Miller Diamondback DB17, DB18 and DB 26 torches, along with the Weldcraft WP-17, WP-18 and WP-26 torches

See full description
Specifications for 10N24 Collet 3/32 2.4 17/18/26
  • MFR Part No.
    10N24
  • Bore Size
    2.4mm
  • Length
    50mm
  • To Suit
    Type WP17/18/26
  • Product Type
    Standard Collet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome