1. Welding, Brazing & Soldering/
  2. Solders & Supplies/
  3. Butane Soldering Tools
Butane Soldering Tool
0
1
2
3
4

Butane Soldering Tool


2 Variants From
£23.99

Inc VAT (20%)

See 2 Product Variants
£23.99

Description

This Piezo self igniting style soldering tool is ideal for multiple functions. The product uses standard butane lighter fuel and is simple to refill. Supplied with a fully adjustable tip temperature control with a safety fuel cut-off when cap is replaced. Boasts a textured anti-slip barrel with built in stand for anti roll and is supplied with a pointed soldering tip. Can be used with single flat, double flat, hot air, hot air deflector and hot knife and can also be used as a blow torch. Supplied without fuel.

Features and Benefits
• Uses standard butane lighter fuel (sold separately)
• Textured anti-slip barrel improves user comfort and grip
• Fully adjustable tip temperature with a safety fuel cut-off when the cap is replaced to maximise user safety
• Multipurpose tool can be used as a blow torch or a soldering tool

Typical Applications
• Welding
• Soldering

See full description

Feature Attributes

Fuel Type:

Butane

Product Type:

Soldering Iron

Tip Type:

Pointed