1. Welding, Brazing & Soldering/
  2. Gas Welding/
  3. Brazing Rods
FASTROD E6013 Welding Rods 5kg

FASTROD E6013 Welding Rods 5kg


Select
See all variants from
£15.99

Inc VAT (20%)


See all variants from £15.99

Description

This range of general purpose electrodes are ideal for welding both mild and medium tensile steels. With an easy-striking action, each product has the ability to hold a stable arc with self-releasing slag for excellent shape and finish of the weld seam. Available in various diameters to match your needs and manufactured to both ABS and Lloyds certifications.

Features and Benefits:
• Can be used in all positional welding making them highly versatile
• Operational with both AC and DC power sources
• Available in a host of diameters depending on your requirements
• Rutile coating encourages smooth arc ignition and operation to ensure a neat join

Typical Applications
• Ideal for producing quality welds and joins on medium tensile steels, mild steel tubes, pipes plate and sheet metal work

See full description

Feature Attributes

Product Type:

E6013

Weight:

5 kg

Welding Current:

AC = alternating current,DC - = direct current-straight polarity,DC + = direct current-reverse polarity

Recommended Welding Positions:

All Positional

Electrode Type:

FASTROD™

Category:

SMAW = Shielded metal arc welding (Covered Stick electrode)

More attributes