OK 68.81 4.0x350mm 1/2 VP Allmat 312L 68814030G0

OK 68.81 4.0x350mm 1/2 VP Allmat 312L 68814030G0

Order Code: ZT5596796SCopy

£699.99 Inc VAT (20%)


Description

ESAB 6881 ALLMAT is an acid-rutile, high-alloyed electrode which deposits a ferritic-austenitic duplex weld metal with approx. 40% ferrite. Resistant to stress corrosion and highly insensitive to dilution. Good scaling resistance up to 1150 degrees C. OK 68.81 is used for joining dissimilar steels, steels with reduced weldability and buffer layers prior to hardfacing. Applications: rolls, forging dies, hot-work tools, dies for plastics etc. Welding current DC+, AC, OCV 60 Volts

Classifications
Approvals
Typical all weld metal composition, %
Typical mech. properties all weld metal
EN 14700
E Fe11
EN ISO 3581-A
E 29 9 R 3 2
SFA/AWS A5.4
E312-17
Werkstoff Nr.
1.4337
Seproz
UNA 272580
C
0, 115
Si
0, 75
Mn
0, 75
Cr
29
Ni
9, 75
Mo
0, 5
Cu
0, 3
P
0, 030
S
0, 020

Yield stress, MPa
610
Tensile strength, MPa
790
Elongation, %
22
Elongation, %
22
Ferrite content
FN 35 – 65
Weld metal hardness, a w
220-240 HV
Machinability
Fair
Charpy V
Test temps, °C
Impact values, J
+20
30
Redrying temperature, °C
350
Redrying time, hours
2

See full description
Specifications for OK 68.81 4.0x350mm 1/2 VP Allmat 312L 68814030G0
  • Length
    350mm
  • Diameter
    4.0mm